Motion
SPM-4
Spherical Rod End - Bore Diameter: 0.2500 in, Shank Thread Size: 1/4-28, Self-Lubricating
Mi Item #06970121
MFR #SPM-4
Price$19.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Rod End - Bore Diameter: 0.2500 in, Shank Thread Size: 1/4-28, Self-Lubricating
Mi Item #06970121
MFR #SPM-4

Mfr description
SPM-4 MALE ROD END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.59/each

Specifications

Dimensions

  • Ball Diameter
    0.5000 in
  • Bore Diameter  
    0.2500 in
  • Head Diameter
    0.7500 in
  • Head Width
    0.2810 in
  • Length To Ball Center
    1.5620 in
  • Misalignment Angle
    16 º
  • Overall Height
    1.9370 in
  • Shank Thread Length  
    1.0000 in
  • Shank Thread Size
    1/4-28
  • Thread Size
    1/4-28
  • Weight
    0.04 lbs

Details

  • Ball Material
    Alloy Steel
  • Finish Coating
    Protective Coated
  • Harmonization Code
    8483.30.8055
  • Housing Material
    Low Carbon Steel
  • Lubrication Type
    Self-Lubricating
  • Manufacturer Catalog
    www.aurorabearing.com
  • Product Type
    Spherical Rod Ends
  • Race Material
    Molded, Reinforced Nylon, Self-Lubricating
  • Radial Static Load Capacity
    2470 lbf
  • Rod End Type
    Male
  • Series
    SPM
  • Thread Direction
    Right Hand
  • Thread Type
    UNF-2A
  • UPC_NO
    190029044052
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)