Motion
NFL4
Female Threaded Left Hand Rod End - Grade: Commercial, Bore Diameter: 0.2500 in, Shank Thread Size: 1/4-28, Self-Lubricating
Mi Item #06970203
MFR #NFL4
Price$9.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Female Threaded Left Hand Rod End - Grade: Commercial, Bore Diameter: 0.2500 in, Shank Thread Size: 1/4-28, Self-Lubricating
Mi Item #06970203
MFR #NFL4

Mfr description
NFL4 ROD END
  • Protective coated for corrosion resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.24/each

Specifications

Dimensions

  • Ball Diameter
    0.5000 in
  • Ball Width
    0.3750 in
  • Bore Diameter  
    0.2500 in
  • Head Diameter
    0.7500 in
  • Head Width
    0.281 in
  • Misalignment Angle
    16 °
  • Shank Thread Size
    1/4-28
  • Thread Size
    1/4-28
  • Weight
    0.06 lb

Details

  • Ball Material
    52100 Bearing Steel
  • Finish Coating
    Protective Coated
  • Grade
    Commercial
  • Housing Material
    Carbon Steel - corrosion resistant plating
  • Lubrication
    Self-Lubricating
  • Lubrication Type
    Self-Lubricating
  • Operating Temperature Range
    -40 to +275 °F
  • Product Type
    Spherical Rod Ends
  • Race Material
    PTFE Composite
  • Radial Static Load Capacity
    2470 lbf
  • Rod End Type
    Female
  • Series
    NF
  • Standards Met
    SAEJ1120
  • Style
    Injection Molded
  • Thread Direction
    Left Hand
  • UPC_NO
    806990024077
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)