Motion
SPG-5
Female Threaded Left Hand Spherical Rod End - Bore Diameter: 0.3125 in, Shank Thread Size: 5/16-24, Self-Lubricating
MI ITEM #06970246
MFR #SPG-5
Price$29.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Female Threaded Left Hand Spherical Rod End - Bore Diameter: 0.3125 in, Shank Thread Size: 5/16-24, Self-Lubricating
MI ITEM #06970246
MFR #SPG-5

Mfr description
SPG-5 FEMALE L/H ROD END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.48/each

Specifications

Dimensions

  • Ball Diameter
    0.6250 in
  • Bore Diameter  
    0.3125 in
  • Head Diameter
    0.8750 in
  • Head Width
    0.3440 in
  • Length To Ball Center
    1.3750 in
  • Misalignment Angle
    14 º
  • Overall Height
    1.8125 in
  • Shank Thread Length  
    0.7500 in
  • Shank Thread Size
    5/16-24
  • Thread Size
    5/16-24
  • Weight
    0.077 lbs

Details

  • Ball Material
    Alloy Steel
  • Finish Coating
    Protective Coated
  • Harmonization Code
    8483.30.8055
  • Housing Material
    Low Carbon Steel
  • Lubrication Type
    Self-Lubricating
  • Manufacturer Catalog
    www.aurorabearing.com
  • Product Type
    Spherical Rod Ends
  • Race Material
    Molded, Reinforced Nylon, Self-Lubricating
  • Radial Static Load Capacity
    2740 lbf
  • Rod End Type
    Female
  • Series
    SPG
  • Thread Direction
    Left Hand
  • Thread Type
    UNF-2B-LH
  • UPC_NO
    190029043987

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)