Motion
64286

3M
64286

Paper Disc - 220 Grit, Precision Shaped Ceramic Abrasive Material, 127 mm Disc Diameter
Mi Item #06970257
MFR #64286
Price$112.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
64286

Paper Disc - 220 Grit, Precision Shaped Ceramic Abrasive Material, 127 mm Disc Diameter
Mi Item #06970257
MFR #64286

Mfr description
64286 DISC ROLL 5XNH 220+ 732U STIKIT
  • For industrial/occupational use only. Not for consumer sale or use.
  • Revolutionary 3M Precision Shaped Grain technology provides fast cut and long life
  • Cuts up to 2x as fast as conventional abrasives
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$112.62/each

Specifications

Dimensions

  • Backing Weight
    C
  • Disc Diameter  
    5 in
  • Overall Diameter
    5 in

Details

  • Abrasive Material
    Precision Shaped Ceramic
  • Abrasive Type
    Coated
  • Backing Material
    Paper
  • Color
    Purple
  • Grit Number
    220
  • Manufacturer Package Quantity
    4
  • Manufacturer Stock Number
    60440256067
  • Manufacturer Upc Number
    00076308642860
  • Number Of Discs
    100
  • Series
    732U
  • UPC_NO
    00076308642860
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)