Motion
SPW-3
Female Threaded Right Hand Spherical Rod End - Bore Diameter: 0.1900 in, Shank Thread Size: 10-32, Self-Lubricating
MI ITEM #06970287
MFR #SPW-3
Price$24.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Female Threaded Right Hand Spherical Rod End - Bore Diameter: 0.1900 in, Shank Thread Size: 10-32, Self-Lubricating
MI ITEM #06970287
MFR #SPW-3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$24.42/each

Specifications

Dimensions

  • Ball Diameter
    0.4375 in
  • Bore Diameter  
    0.1900 in
  • Head Diameter
    0.6250 in
  • Head Width
    0.2500 in
  • Misalignment Angle
    13 º
  • Overall Height
    1.3745 in
  • Shank Thread Size
    10-32
  • Thread Size
    10-32
  • Weight
    0.036 lbs

Details

  • Ball Material
    Alloy Steel
  • Harmonization Code
    8483.30.8055
  • Housing Material
    Low Carbon Steel
  • Lubrication Type
    Self-Lubricating
  • Manufacturer Catalog
    www.aurorabearing.com
  • Product Type
    Spherical Rod Ends
  • Race Material
    Nylon
  • Radial Static Load Capacity
    1210 lbf
  • Rod End Type
    Female
  • Series
    SPW
  • Thread Direction
    Right Hand
  • Thread Type
    UNF-2B
  • UPC_NO
    190029044120

Overview

Mfr description
SPW-3 FEMALE ROD END

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text