Motion
XAM-3
Male Threaded Right Hand Spherical Rod End - Bore Diameter: 0.1900 in, Shank Thread Size: 1/4-28, Non-Lubricated
Mi Item #06970311
MFR #XAM-3
Price$70.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Threaded Right Hand Spherical Rod End - Bore Diameter: 0.1900 in, Shank Thread Size: 1/4-28, Non-Lubricated
Mi Item #06970311
MFR #XAM-3

Mfr description
XAM-3 MALE ROD END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$70.15/each

Specifications

Dimensions

  • Ball Diameter
    0.4370 in
  • Bore Diameter  
    0.1900 in
  • Head Diameter
    0.7500 in
  • Head Width
    0.2500 in
  • Length To Ball Center
    1.5620 in
  • Misalignment Angle
    10 º
  • Overall Height
    1.9370 in
  • Shank Thread Length  
    1.0000 in
  • Shank Thread Size
    1/4-28
  • Thread Size
    1/4-28
  • Weight
    0.043 lbs

Details

  • Ball Material
    Alloy Steel
  • Finish Coating
    Protective Coated
  • Harmonization Code
    8483.30.8055
  • Housing Material
    Alloy Steel
  • Lubrication Type
    Non-Lubricated
  • Manufacturer Catalog
    www.aurorabearing.com
  • Product Type
    Spherical Rod Ends
  • Race Material
    Alloy Steel-Heat Treated-Protective Coated For Corrosion Resistance
  • Radial Static Load Capacity
    5260 lbf
  • Rod End Type
    Male
  • Series
    XAM
  • Thread Direction
    Right Hand
  • Thread Type
    UNF-3A
  • UPC_NO
    190029045837
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)