Specifications
Dimensions
- Container Size50 cc
- Specific Gravity1.1
Details
- Adhesive MaterialUrethane Adhesive
- ApplicationBonding Repairs of Plastic Substrates, Bonder of Metal and Other Architectural Substrates
- ColorYellow
- Cure Time60 min
- Epoxy ColorClear
- Fixture Time20 sec.
- Full Cure1 to 4 hr.
- Manufacturer Stock Number00051131047471
- Manufacturer Upc Number00051131047471
- SubstrateAluminum, Steel, Brass, Copper, Rubber, Plastics, PVC, ABS, Polycarbonate, Acrylic, Fiber Reinforced Polyester
- UPC_NO00051131047471
- Viscosity1000 to 2000
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)