Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
DGF 3.5 O-RING

Gear Coupling Component - Coupling Size: 3.5, Series: DGF gear, Material: Carbon Steel
Mi Item #06970389
MFR #DGF 3.5 O-RING

Mfr description
660596 O-RING SEAL FOR DGF 3.5 CPLG
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Angular Misalignment
    1.5 °
  • Bolt Circle Diameter
    9.5000 in, 241.30 mm
  • Coupling Size
    3-1/2 in
  • Coupling Size Code
    3.5
  • Hub Diameter
    7.8438 in, 199.23 mm
  • Max Angular Misalignment
    1.5 °
  • Max Parallel Misalignment
    0.1300 in
  • Maximum Bore
    5.6250 in, 142.88 mm
  • Maximum Bore Diameter
    5.6250 in, 142.88 mm
  • Min Bore Diameter
    1.8100 in, 45.97 mm
  • Outside Diameter
    11.0000 in
  • Parallel Misalignment
    0.1300 in, 3.30 mm
  • Sleeve Outside Diameter
    11.0000 in
  • Weight
    135 lbs

Details

  • Bore Fit
    Interference Fit
  • Bore Tolerance Standard
    AGMA 9002
  • Component Type
    O-Ring
  • Coupling Component
    O-Ring
  • Coupling Type
    Gear Coupling
  • Design Features
    Crowned tooth profile, O-ring seal design
  • Horsepower @ 100 RPM
    240 hp
  • Hub Material
    Carbon Steel
  • Manufacturer Catalog Number
    660596
  • Material
    Carbon Steel
  • Max Rpm
    3500 rpm
  • Maximum Speed
    3500 rpm
  • Maximum Torque
    151300 in/lb
  • Operating Temperature Range
    -20 to 250 °F
  • Performance Features
    High torque rating, Minimal backlash, Crowned tooth profile
  • Product Type
    Gear Coupling Components
  • Series
    DGF gear
  • Shaft Attachment
    Interference Fit
  • Sleeve Material
    Forged Steel
  • Temperature Rating
    -20 to 250 °F
  • Tooth Profile
    Crowned
  • Torque Capacity
    151,300.00 in-lb, 17,094.50 N-m
  • Torque Rating (in-lb)
    151,300.00 in-lb, 17,094.50 N-m
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)