1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PACIFIC BEARING COMPANY
FMTC14
Thin Wall Plain Linear Bearing - FMTC Series, 14 mm Shaft Diameter, 28 mm Overall Length, Closed
MI ITEM #
06970489
MFR #
FMTC14
Price
$36.00
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Ball Guides
Round Shaft Bushings
PACIFIC BEARING COMPANY FMTC14
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PACIFIC BEARING COMPANY
FMTC14
Thin Wall Plain Linear Bearing - FMTC Series, 14 mm Shaft Diameter, 28 mm Overall Length, Closed
MI ITEM #
06970489
MFR #
FMTC14
Mfr description
FMTC14 LINEAR BRG
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$36
.00
/each
Add to Cart
Specifications
Dimensions
Overall Length
28 mm
Shaft
Diameter
14 mm
Details
Bushing Type
Plain Bushing
Closure Type
Closed
Operating Temperature Range
400 °F
Series
FMTC
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items