1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
LEJS40NZB-200
Hi Rigidity Rodless Slider, Ball Screw
Mi Item #
06970492
MFR #
LEJS40NZB-200
Price
$3,090.60
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Air Cylinders and Rotary Actuators
Rotary Actuators
SMC CORP OF AMERICA LEJS40NZB-200
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
LEJS40NZB-200
Hi Rigidity Rodless Slider, Ball Screw
Mi Item #
06970492
MFR #
LEJS40NZB-200
Mfr description
LEJS40NZB-200 HI RIGIDITY RODLESS
Body sizes: 40 (100W), 63 (200W), 100 (750W)
Maximum workload: 55 kg (size 40), 85 kg (size 63), or 400 kg (size 100)
Maximum speed: 2300 mm/s (size, lead, and stroke dependent)
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$3,090
.60
/each
Add to Cart
Specifications
Dimensions
Body Size
40
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items