Motion
D100BB11

LOVEJOY INC
D100BB11

Idler Roller Chain Sprocket - 100 / 1-1/4 in, 2 Strand, 0.7500 in Bore, 11 Teeth, Steel Material
Mi Item #06970692
MFR #D100BB11
Price$516.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
D100BB11

Idler Roller Chain Sprocket - 100 / 1-1/4 in, 2 Strand, 0.7500 in Bore, 11 Teeth, Steel Material
Mi Item #06970692
MFR #D100BB11

Mfr description
D-100BB11-DBL IDLER SPROCKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$516.74/each

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in
  • Outside Diameter  
    5.0000 in
  • Pitch  
    1.2500 in
  • Tooth Width
    0.6800 in
  • Weight
    4.50 lbs

Details

  • Chain Number
    100-2
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Manufacturer Catalog
  • Manufacturer Upc Number
    685144434425
  • Number Of Strands Across
    2
  • Number Of Teeth  
    11
  • Product Type
    Idler Roller Chain Sprockets
  • Sprocket Material
    Steel
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    685144434425
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)