Motion
RT N 50 TENSNR IN GALV

LOVEJOY INC
RT N 50 TENSNR IN GALV

"Tensioner" - RunRight Series, Tensioner, 8.2700 in, 130 mm OAL, Neoprene Material
MI ITEM #06970705
MFR #RT N 50 TENSNR IN GALV
Price$2,104.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
RT N 50 TENSNR IN GALV

"Tensioner" - RunRight Series, Tensioner, 8.2700 in, 130 mm OAL, Neoprene Material
MI ITEM #06970705
MFR #RT N 50 TENSNR IN GALV

Mfr description
RT-N-50-TENSNR IN GALV
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,104.84/each

Specifications

Dimensions

  • Outside Diameter
    5.1200 in
  • Overall Length
    8.2700 in, 130 mm

Details

  • Manufacturer Product Page
  • Material
    Neoprene
  • Product Types
    Tensioner
  • Series
    RunRight
  • Type
    Tensioner

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)