Motion
RCG D ANSI 50 GUIDE MM W/HDWR

LOVEJOY INC
RCG D ANSI 50 GUIDE MM W/HDWR

"Chain Rider" - RunRight Series, Chain Rider, 16.7300 in OAL
Mi Item #06970708
MFR #RCG D ANSI 50 GUIDE MM W/HDWR
Price$242.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
RCG D ANSI 50 GUIDE MM W/HDWR

"Chain Rider" - RunRight Series, Chain Rider, 16.7300 in OAL
Mi Item #06970708
MFR #RCG D ANSI 50 GUIDE MM W/HDWR

Mfr description
RCG-D-ANSI 50-GUIDE MM W/HDWR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$242.25/each

Specifications

Dimensions

  • Overall Depth
    15.2800 in
  • Overall Height
    6.3800 in
  • Overall Length
    16.7300 in

Details

  • Application
    Chain Rider
  • Manufacturer Product Page
  • Product Types
    Chain Rider
  • Series
    RunRight
  • Type
    Chain Rider Set
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)