Overview
Mfr description
RSC-HD-50-2-OSC MOUNT
Specifications
- MaterialSteel
- Manufacturer Catalog
- Manufacturer Upc Number685144790958
- Weight78.25 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data