Motion
RT R 27 TENSNR IN

LOVEJOY INC
RT R 27 TENSNR IN

"Tensioner" - RunRight Series, Tensioner, 4.2500 in, 78 mm OAL, Natural Rubber Material
Mi Item #06970758
MFR #RT R 27 TENSNR IN
Price$298.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
RT R 27 TENSNR IN

"Tensioner" - RunRight Series, Tensioner, 4.2500 in, 78 mm OAL, Natural Rubber Material
Mi Item #06970758
MFR #RT R 27 TENSNR IN

Mfr description
RT-R-27-TENSNR IN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$298.54/each

Specifications

Dimensions

  • Outside Diameter
    3.0700 in
  • Overall Length
    4.2500 in, 78 mm

Details

  • Manufacturer Product Page
  • Material
    Natural Rubber
  • Product Types
    Tensioner
  • Series
    RunRight
  • Type
    Tensioner
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)