Motion
RLS 27
RunRight™ Tensioner Parts & Hardware - RLS Series, Safety Socket, 130 mm OAL, Steel Material
Mi Item #06970766
MFR #RLS 27
Price$116.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RunRight™ Tensioner Parts & Hardware - RLS Series, Safety Socket, 130 mm OAL, Steel Material
Mi Item #06970766
MFR #RLS 27

Mfr description
RLS-27-SAFETY SOCKET
  • The RunRight Safety Socket is used for positioning thetensioner and locking it into place
  • It also provides the abilityto adjust the tensioner angle in the future
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$116.50/each

Specifications

Dimensions

  • Outside Diameter
    104 mm
  • Overall Length
    130 mm
  • Overall Width
    8 mm
  • Weight
    0.76 lbs

Details

  • Manufacturer Catalog
    file:///C:/Users/IC064979/Downloads/RunRight_Full_Catalog%20(23).pdf
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144832887
  • Material
    Steel
  • Product Types
    Safety Socket
  • Series
    RLS
  • Tensioner Part Number
    RT 27
  • Type
    Safety Socket
  • UPC_NO
    685144832887
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)