Motion
RLS 38
RunRight™ 68514483289 Tensioner Parts & Hardware - RLS Series, Safety Socket, Steel
Mi Item #06970767
MFR #RLS 38
Price$155.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RunRight™ 68514483289 Tensioner Parts & Hardware - RLS Series, Safety Socket, Steel
Mi Item #06970767
MFR #RLS 38

Mfr description
RLS-38-SAFETY SOCKET
  • The RunRight Safety Socket is used for positioning thetensioner and locking it into place
  • It also provides the abilityto adjust the tensioner angle in the future
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$155.35/each

Specifications

Dimensions

  • Outside Diameter
    128 mm
  • Overall Length
    161 mm
  • Overall Width
    10 mm
  • Weight
    1.53 lbs

Details

  • Manufacturer Catalog
    file:///C:/Users/IC064979/Downloads/RunRight_Full_Catalog%20(23).pdf
  • Manufacturer Upc Number
    685144832894
  • Material
    Steel
  • Product Types
    Safety Socket
  • Series
    RLS
  • Tensioner Part Number
    RT 38
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)