Overview
Mfr description
RCM-T-100-8307/5810-MOTOR BASE
Specifications
- Product TypesMotor Base
- MaterialNatural Rubber
- Overall Length54.0000 in
- ApplicationMotor Base
- SeriesRunRight
- TypeMotor Base
- Manufacturer Product Page
- Overall Height12.0000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data