Motion
RAR 15/18

LOVEJOY INC
RAR 15/18

RunRight™ Tensioner Parts & Hardware - RAR Series, Tensioning Roller, 45 mm OAL, Aluminum Material
Mi Item #06970809
MFR #RAR 15/18
Price$183.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
RAR 15/18

RunRight™ Tensioner Parts & Hardware - RAR Series, Tensioning Roller, 45 mm OAL, Aluminum Material
Mi Item #06970809
MFR #RAR 15/18

Mfr description
RAR-15/18-IDLER ROLLER-ALUM
  • The RunRight™ tensioning roller is primarily used as a back-side belt tensioner
  • The rollers are available in either plastic or aluminum
  • The bearings are self-lubricating for longer life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$183.91/each

Specifications

Dimensions

  • Bolt Size
    M10
  • Outside Diameter
    40 mm
  • Overall Length
    45 mm
  • Weight
    0.42 lbs

Details

  • Application
    Belt Idler
  • Manufacturer Catalog
    file:///C:/Users/IC064979/Downloads/RunRight_Full_Catalog%20(23).pdf
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144843241
  • Material
    Aluminum
  • Product Types
    Tensioning Roller
  • Series
    RAR
  • Tensioner Part Number
    RT 15;RT18-M
  • Type
    Tensioning Roller
  • UPC_NO
    685144843241
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)