Motion
RAR 27
RunRight™ Tensioner Parts & Hardware - RAR Series, Tensioning Roller, 60 mm OAL, Aluminum Material
MI ITEM #06970810
MFR #RAR 27
Price$283.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RunRight™ Tensioner Parts & Hardware - RAR Series, Tensioning Roller, 60 mm OAL, Aluminum Material
MI ITEM #06970810
MFR #RAR 27

Mfr description
RAR-27-IDLER ROLLER-ALUM
  • The RunRight™ tensioning roller is primarily used as a back-side belt tensioner
  • The rollers are available in either plastic or aluminum
  • The bearings are self-lubricating for longer life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$283.35/each

Specifications

Dimensions

  • Bolt Size
    M12
  • Outside Diameter
    60 mm
  • Overall Length
    60 mm
  • Weight
    0.98 lbs

Details

  • Application
    Belt Idler
  • Manufacturer Catalog
    file:///C:/Users/IC064979/Downloads/RunRight_Full_Catalog%20(23).pdf
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144843258
  • Material
    Aluminum
  • Product Types
    Tensioning Roller
  • Series
    RAR
  • Tensioner Part Number
    RT 27-M
  • Type
    Tensioning Roller
  • UPC_NO
    685144843258

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)