Motion
40BB18 M10 Set

LOVEJOY INC
40BB18 M10 Set

Idler Roller Chain Sprocket - 40 / 1/2 in, 1 Strand, 0.5000 in Bore, 18 Teeth, Steel Material
Mi Item #06970816
MFR #40BB18 M10 Set
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
40BB18 M10 Set

Idler Roller Chain Sprocket - 40 / 1/2 in, 1 Strand, 0.5000 in Bore, 18 Teeth, Steel Material
Mi Item #06970816
MFR #40BB18 M10 Set

Mfr description
40BB18-M10 SPROCKET SET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.5000 in
  • Length Through Bore  
    0.4400 in
  • Outside Diameter  
    3.1400 in
  • Overall Length
    55 mm
  • Pitch  
    0.5000 in
  • Weight
    0.45 lbs

Details

  • Chain Number
    40
  • Chain Number & Pitch
    40 / 1/2 in
  • Includes
    Idler Bolt & Nuts
  • Manufacturer Catalog
  • Manufacturer Upc Number
    685144849670
  • Number Of Strands Across
    1
  • Number Of Teeth  
    18
  • Product Type
    Idler Roller Chain Sprockets
  • Sprocket Material
    Steel
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    685144849670
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)