Specifications
Dimensions
- Overall Length100 mm
Details
- ApplicationIdler Sprocket
- Manufacturer Product Page
- Product TypesSprocket
- SeriesRunRight
- TypeSprocket
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)