Motion
100BB11 M20 Set

LOVEJOY INC
100BB11 M20 Set

Idler Roller Chain Sprocket - Steel Material, 100 Chain, 1.2500 in Pitch, 20 mm Bore, 11 Teeth
MI ITEM #06970822
MFR #100BB11 M20 Set
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
100BB11 M20 Set

Idler Roller Chain Sprocket - Steel Material, 100 Chain, 1.2500 in Pitch, 20 mm Bore, 11 Teeth
MI ITEM #06970822
MFR #100BB11 M20 Set

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Length Through Bore  
    0.6900 in
  • Outside Diameter  
    5.0000 in
  • Overall Length
    100 mm
  • Pitch  
    1.2500 in
  • Weight
    4.41 lbs

Details

  • Chain Number
    100
  • Includes
    Idler Bolt & Nuts
  • Manufacturer Catalog
  • Manufacturer Upc Number
    685144849731
  • Number Of Strands Across
    1
  • Number Of Teeth  
    11
  • Product Type
    Idler Roller Chain Sprockets
  • Sprocket Material
    Steel
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    685144849731

Overview

Mfr description
100BB11-M20 SPROCKET SET

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought