Motion
D50BB17 M12 Set

LOVEJOY INC
D50BB17 M12 Set

Idler Roller Chain Sprocket - Steel Material, 50-2 Chain, 0.6250 in Pitch, 12 mm Bore, 17 Teeth
MI ITEM #06970827
MFR #D50BB17 M12 Set
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
D50BB17 M12 Set

Idler Roller Chain Sprocket - Steel Material, 50-2 Chain, 0.6250 in Pitch, 12 mm Bore, 17 Teeth
MI ITEM #06970827
MFR #D50BB17 M12 Set

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
D-50BB17-M12 SPROCKET SET

Specifications

  • Sprocket Material
    Steel
  • Type Of Bearing
    Ball Bearing
  • Bore Diameter
  • Number Of Teeth
  • Chain Number
    50-2
  • Number Of Strands Across
    2
  • Outside Diameter
  • Length Through Bore
  • Overall Length
    80 mm
  • Includes
    Idler Bolt & Nuts
  • Weight
    1.33 lbs
  • Manufacturer Upc Number
    685144849786
  • Pitch
  • UPC_NO
    685144849786
  • Product Type
    Idler Roller Chain Sprockets
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought