Motion
D60BB15 M12 Set

LOVEJOY INC
D60BB15 M12 Set

Idler Roller Chain Sprocket - 60 / 3/4 in, 2 Strand, 12 mm Bore, 15 Teeth, Steel Material
Mi Item #06970828
MFR #D60BB15 M12 Set
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
D60BB15 M12 Set

Idler Roller Chain Sprocket - 60 / 3/4 in, 2 Strand, 12 mm Bore, 15 Teeth, Steel Material
Mi Item #06970828
MFR #D60BB15 M12 Set

Mfr description
D-60BB15-M12 SPROCKET SET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Length Through Bore  
    0.8700 in
  • Outside Diameter  
    3.9800 in
  • Overall Length
    120 mm
  • Pitch  
    0.7500 in
  • Weight
    2.32 lbs

Details

  • Chain Number
    60-2
  • Chain Number & Pitch
    60 / 3/4 in
  • Includes
    Idler Bolt & Nuts
  • Manufacturer Catalog
  • Manufacturer Upc Number
    685144849793
  • Number Of Strands Across
    2
  • Number Of Teeth  
    15
  • Product Type
    Idler Roller Chain Sprockets
  • Sprocket Material
    Steel
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    685144849793
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)