Overview
Mfr description
RT-F-15-TENSNR MM
Specifications
- Product TypesTensioner
- MaterialNatural Rubber
- Outside Diameter1.7700 in, 45 mm
- Overall Length2.5200 in, 64 mm
- SeriesRunRight
- TypeTensioner
- Manufacturer Product Page
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data