Motion
RT F 27 TENSNR MM

LOVEJOY INC
RT F 27 TENSNR MM

"Tensioner" - Series: RunRight, Natural Rubber Material
Mi Item #06970844
MFR #RT F 27 TENSNR MM
Price$515.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
RT F 27 TENSNR MM

"Tensioner" - Series: RunRight, Natural Rubber Material
Mi Item #06970844
MFR #RT F 27 TENSNR MM

Mfr description
RT-F-38-TENSNR MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$515.89/each

Specifications

Dimensions

  • Outside Diameter
    3.0700 in, 78 mm
  • Overall Length
    4.2500 in, 108 mm

Details

  • Manufacturer Product Page
  • Material
    Natural Rubber
  • Product Types
    Tensioner
  • Series
    RunRight
  • Type
    Tensioner
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)