Motion
RCG ANSI 40 MM

LOVEJOY INC
RCG ANSI 40 MM

68514485105 Tensioner Parts & Hardware - RCG Series, Chain Rider, 40 / 1/2 in, High Strength Polymer
Mi Item #06970848
MFR #RCG ANSI 40 MM
Price$48.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
RCG ANSI 40 MM

68514485105 Tensioner Parts & Hardware - RCG Series, Chain Rider, 40 / 1/2 in, High Strength Polymer
Mi Item #06970848
MFR #RCG ANSI 40 MM

Mfr description
RCG-ANSI 40-GUIDE MM
  • Constructed of High Strength Polymer
  • Idler Bolts & Nuts - Not Included
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48.52/each

Specifications

Dimensions

  • Bore Diameter
    10.20 mm
  • Outside Diameter
    50 mm
  • Overall Length
    96 mm
  • Weight
    0.05 lbs

Details

  • Manufacturer Catalog
  • Manufacturer Upc Number
    685144851055
  • Material
    High Strength Polymer
  • Product Types
    Chain Rider
  • Series
    RCG
  • Tensioner Part Number
    RT15;RT18
  • UPC_NO
    685144851055
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)