Motion
RT N 15 TENSNR MM GALV

LOVEJOY INC
RT N 15 TENSNR MM GALV

"Tensioner Device" - RT N15-M Tensioner Type
Mi Item #06970858
MFR #RT N 15 TENSNR MM GALV
Price$215.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
RT N 15 TENSNR MM GALV

"Tensioner Device" - RT N15-M Tensioner Type
Mi Item #06970858
MFR #RT N 15 TENSNR MM GALV

Mfr description
RT-N-18-TENSNR MM GALV
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$215.43/each

Specifications

Dimensions

  • Outside Diameter
    1.7700 in
  • Overall Length
    2.5200 in

Details

  • Chain Tensioner Type
    RT N15-M
  • Manufacturer Product Page
  • Product Types
    Tensioner Device
  • Type
    Chain/Belt Tensioner
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)