Motion
RT N 27 TENSNR MM GALV

LOVEJOY INC
RT N 27 TENSNR MM GALV

"Tensioner Device" - RT N27-M Tensioner Type
Mi Item #06970859
MFR #RT N 27 TENSNR MM GALV
Price$379.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
RT N 27 TENSNR MM GALV

"Tensioner Device" - RT N27-M Tensioner Type
Mi Item #06970859
MFR #RT N 27 TENSNR MM GALV

Mfr description
RT-N-27-TENSNR MM GALV
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$379.74/each

Specifications

Dimensions

  • Outside Diameter
    3.0700 in
  • Overall Length
    4.2500 in

Details

  • Chain Tensioner Type
    RT N27-M
  • Manufacturer Product Page
  • Product Types
    Tensioner Device
  • Type
    Chain/Belt Tensioner
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)