Motion
RT N45-M

LOVEJOY INC
RT N45-M

RunRight™ Manual Tensioner - Mounting Bolt, Single Adjusting Arm, Cast Iron Material
Mi Item #06970861
MFR #RT N45-M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
RT N45-M

RunRight™ Manual Tensioner - Mounting Bolt, Single Adjusting Arm, Cast Iron Material
Mi Item #06970861
MFR #RT N45-M

Mfr description
RT N45 TENSIONER MM GALV.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base Diameter
    115 mm
  • Mounting Hole Diameter
    M20 (3/4 in)
  • Overall Width
    200 mm
  • Weight
    17.00 lbs

Details

  • Adjustment Type
    Single Adjusting Arm
  • Application
    Oily Applications
  • Finish Coating
    Galvanized Zinc
  • Includes
    Zinc Plate Mounting Screw & Locking Washer
  • Insert Material
    Tensys™ 20 Synthetic Rubber
  • Manufacturer Catalog
  • Manufacturer Upc Number
    685144852625
  • Material
    Cast Iron
  • Mount Type
    Mounting Bolt
  • Product Types
    Oil Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)