Motion
RT 11-M
RunRight™ Manual Tensioner - Mounting Bolt, Single Adjusting Arm, Powder Metal Material
MI ITEM #06970863
MFR #RT 11-M
Price$132.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RunRight™ Manual Tensioner - Mounting Bolt, Single Adjusting Arm, Powder Metal Material
MI ITEM #06970863
MFR #RT 11-M

Mfr description
RT-11-TENSNR MM
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$132.99/each

Specifications

Dimensions

  • Base Diameter
    35 mm
  • Mounting Hole Diameter
    M6 (1/4 in)
  • Overall Width
    51 mm
  • Weight
    0.60 lbs

Details

  • Adjustment Type
    Single Adjusting Arm
  • Application
    For Standard Applications
  • Finish Coating
    Painted Blue
  • Includes
    Zinc Plate Mounting Screw & Locking Washer
  • Insert Material
    Tensys™ 10 Natural Rubber
  • Manufacturer Catalog
  • Manufacturer Upc Number
    685144852649
  • Material
    Powder Metal
  • Mount Type
    Mounting Bolt
  • Product Types
    Standard Tensioner
  • UPC_NO
    685144852649

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)