Motion
RT 15-M
RunRight™ Manual Tensioner - Mounting Bolt, Single Adjusting Arm, Powder Metal Material
MI ITEM #06970864
MFR #RT 15-M
Price$158.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RunRight™ Manual Tensioner - Mounting Bolt, Single Adjusting Arm, Powder Metal Material
MI ITEM #06970864
MFR #RT 15-M

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$158.34/each

Specifications

Dimensions

  • Base Diameter
    45 mm
  • Mounting Hole Diameter
    M8 (5/16 in)
  • Overall Width
    64 mm
  • Weight
    1.15 lbs

Details

  • Adjustment Type
    Single Adjusting Arm
  • Application
    For Standard Applications
  • Finish Coating
    Painted Blue
  • Includes
    Zinc Plate Mounting Screw & Locking Washer
  • Insert Material
    Tensys™ 10 Natural Rubber
  • Manufacturer Catalog
  • Manufacturer Upc Number
    685144852656
  • Material
    Powder Metal
  • Mount Type
    Mounting Bolt
  • Product Types
    Standard Tensioner
  • UPC_NO
    685144852656

Overview

Mfr description
RT-15-TENSNR MM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought