Motion
RT 18-M
RunRight™ Manual Tensioner - Mounting Bolt, Single Adjusting Arm, Powder Metal Material
Mi Item #06970865
MFR #RT 18-M
Price$167.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RunRight™ Manual Tensioner - Mounting Bolt, Single Adjusting Arm, Powder Metal Material
Mi Item #06970865
MFR #RT 18-M

Mfr description
RT-18-TENSNR MM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$167.58/each

Specifications

Dimensions

  • Base Diameter
    58 mm
  • Mounting Hole Diameter
    M10 (7/16 in)
  • Overall Width
    79 mm
  • Weight
    1.80 lbs

Details

  • Adjustment Type
    Single Adjusting Arm
  • Application
    For Standard Applications
  • Finish Coating
    Painted Blue
  • Includes
    Zinc Plate Mounting Screw & Locking Washer
  • Insert Material
    Tensys™ 10 Natural Rubber
  • Manufacturer Catalog
  • Manufacturer Upc Number
    685144852663
  • Material
    Powder Metal
  • Mount Type
    Mounting Bolt
  • Product Types
    Standard Tensioner
  • UPC_NO
    685144852663
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)