Motion
RT SS11
RunRight™ Manual Tensioner - Mounting Bolt, Single Adjusting Arm, Stainless Steel Material
Mi Item #06970883
MFR #RT SS11
Price$414.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RunRight™ Manual Tensioner - Mounting Bolt, Single Adjusting Arm, Stainless Steel Material
Mi Item #06970883
MFR #RT SS11

Mfr description
RT-SS-11-TENSNR MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$414.52/each

Specifications

Dimensions

  • Base Diameter
    35 mm
  • Mounting Hole Diameter
    M6 (1/4 in)
  • Overall Width
    51 mm
  • Weight
    0.70 lbs

Details

  • Adjustment Type
    Single Adjusting Arm
  • Application
    Food and Pharmaceutical Industries
  • Finish Coating
    Uncoated
  • Includes
    Zinc Plate Mounting Screw & Locking Washer
  • Insert Material
    Tensys™ 10 Natural Rubber
  • Manufacturer Catalog
  • Manufacturer Upc Number
    685144856814
  • Material
    Stainless Steel
  • Mount Type
    Mounting Bolt
  • Product Types
    Stainless Steel
  • UPC_NO
    685144856814
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)