Specifications
Dimensions
- Overall Length3.15
- Shank Diameter0.32
- Tapping Depth1.46
- Thread Length1.46 mm
- Thread Size7/16-20 UNF
Details
- ChamferBottoming
- Finish CoatingBronze
- Interrupted ThreadNo
- MaterialHSS
- Number Of Flutes4
- Tap StyleBottoming
- Tap TypeHand Taps
- Thread Limit/FitH2
- Thread StandardUNF
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)