Motion
03B095
9/16"-18NF PLUG SST+ HSS Hand Taps
MI ITEM #06971159
MFR #03B095
List Price$39.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9/16"-18NF PLUG SST+ HSS Hand Taps
MI ITEM #06971159
MFR #03B095

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$39.34/each for your price

Overview

Mfr description
03B095 9/16-18NF PLUG HS TAPS

Specifications

  • Finish Coating
    Bronze
  • Tap Type
    Hand Taps
  • Chamfer
    Plug
  • Thread Limit/Fit
    H2
  • Number Of Flutes
    4
  • Thread Length
    1.65 mm
  • Material
    HSS
  • Tapping Depth
    1.65
  • Thread Standard
    UNF
  • Overall Length
    3.58
  • Shank Diameter
    0.43
  • Interrupted Thread
    No
  • Tap Style
    Plug
  • Thread Size
    9/16-18 UNF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text