Motion
03B096
9/16"-18NF BOTT SST+ HSS Hand Taps
Mi Item #06971171
MFR #03B096
Price$40.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9/16"-18NF BOTT SST+ HSS Hand Taps
Mi Item #06971171
MFR #03B096

Mfr description
03B096 9/16-18NF BOTT HS TAPS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.33/each

Specifications

Dimensions

  • Overall Length
    3.58
  • Shank Diameter
    0.43
  • Tapping Depth
    1.65
  • Thread Length
    1.65 mm
  • Thread Size
    9/16-18 UNF

Details

  • Chamfer
    Bottoming
  • Finish Coating
    Bronze
  • Interrupted Thread
    No
  • Material
    HSS
  • Number Of Flutes
    4
  • Tap Style
    Bottoming
  • Tap Type
    Hand Taps
  • Thread Limit/Fit
    H2
  • Thread Standard
    UNF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)