Motion
03A121
12-24NC TAPER SST+ HSS Hand Taps PK 3
MI ITEM #06971453
MFR #03A121
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12-24NC TAPER SST+ HSS Hand Taps PK 3
MI ITEM #06971453
MFR #03A121

Mfr description
03A121 12-24NC TAPER HS TAPS
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    2.36
  • Shank Diameter
    0.22
  • Tapping Depth
    0.94
  • Thread Length
    0.95 mm
  • Thread Size
    12-24 UNC

Details

  • Chamfer
    Taper
  • Finish Coating
    Bronze
  • Interrupted Thread
    No
  • Material
    HSS
  • Number Of Flutes
    4
  • Tap Style
    Taper
  • Tap Type
    Hand Taps
  • Thread Limit/Fit
    H2
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)