Specifications
Dimensions
- Hex Size2 in / 50.8 mm
- Length2.75 in / 69.85 mm
- Weight0.99 lb
Details
- Adapter TypeElbow & Straights
- Body MaterialSteel
- End 1 StyleJIC 37° Flare
- End 1 Thread1-7/8-12
- End 1 TypeMale
- End 2 StyleJIC 37° Flare
- End 2 Thread1-7/8-12
- End 2 TypeMale
- Harmonization Code7318.16.0085
- Manufacturer Catalog
- Standards MetSteel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Overview
Mfr description
5305X24X24 STRAIGHT MJ-MJ