Motion
MBS-01
Bearing Lock Washer - 12 mm ID, 25 mm Outside Dia., 17 mm Face Dia., Stainless Steel Material, MBS Series
Mi Item #06971521
MFR #MBS-01
Price$23.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Washer - 12 mm ID, 25 mm Outside Dia., 17 mm Face Dia., Stainless Steel Material, MBS Series
Mi Item #06971521
MFR #MBS-01

Mfr description
MBS-01 LOCKWASHER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.97/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Face Diameter  
    17 mm
  • Outside Diameter Over Tangs
    25 mm
  • Tang Width  
    0.1180 in

Details

  • Compatible Lock Nut Number
    KMS-01
  • Manufacturer Product Page
  • Material
    Stainless Steel
  • Measurement Standard
    Metric
  • Product Type
    Bearing Lock Washers
  • Series
    MBS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)