1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
SAF 522/K7
Pillow Block Housing - Cast iron
MI ITEM #
06971934
MFR #
SAF 522/K7
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Accessories
Housings
SKF SAF 522/K7
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
SAF 522/K7
Pillow Block Housing - Cast iron
MI ITEM #
06971934
MFR #
SAF 522/K7
Mfr description
SAF 522/K7 HOUSING
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Bolt Center To Center Length
13.5625 in
Overall
Height
239.31 mm
Overall
Length
419.10 mm
Weight
52.9 lbs
Details
Housing Material
Cast Iron
Product Type
Pillow Block Housings
Seal Type
Labyrinth
Series
SAF
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items