Motion
J74143
Socket Set - Impact, 6 PT Socket Points, 1/2 in Drive Size, Number of Sockets: 20 PC
Mi Item #06972195
MFR #J74143
Price$640.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Set - Impact, 6 PT Socket Points, 1/2 in Drive Size, Number of Sockets: 20 PC
Mi Item #06972195
MFR #J74143

Mfr description
J74143 SOCKET SET 13PC 1/2DR
  • Ball and spring design which allows for a 30 degree working angle.
  • Smooth 360 degree rotation.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$640.90/each

Specifications

Dimensions

  • Drive Size
    1/2 in

Details

  • Number Of Pieces
    13
  • Number of Sockets
    20 PC
  • Socket Points
    6 PT
  • Socket Set Type
    Impact
  • UPC_NO
    662679150846
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)