Motion
IZF31-P-B
Air Ionizer - ABS, PBT, Stainless Steel, Fan Driven
MI ITEM #06972427
MFR #IZF31-P-B
Price$1,072.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Ionizer - ABS, PBT, Stainless Steel, Fan Driven
MI ITEM #06972427
MFR #IZF31-P-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,072.62/each

Specifications

Dimensions

  • Max Static Field Length
    2438.40 mm
  • Max Static Field Width
    2 ft

Details

  • Air Operation Type
    Fan Driven
  • Discharge Time
    0.5 s
  • Material
    ABS, PBT, Stainless Steel
  • Maximum Air Flow
    155.38 cfm
  • Type
    Fan Driven
  • Voltage
    120 V ac, 24 V dc

Overview

Mfr description
IZF31-P-B FAN TYPE IONIZER (4.4 CUBIC
  • Slim 40mm body thickness
  • Continuous monitoring of emitter contamination
  • Built-in sensor monitors offset voltage
  • 7 alarms can be reported by four 2-color LEDs (red, green)
  • LEDs visible from two directions -- front and bottom
  • 2 inputs: ionizer stop and cleaner start (accessory required)
  • 2 outputs: error signal and emitter maintenance required
  • Can be powered by a 24VDC cable with I/O, or 120VAC adapter

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought