Motion
ANV 34 JPT F

FASTER
ANV 34 JPT F

Hydraulic Socket - Steel Body Material, Poppet Valve, 3/4 in BSPT, 3/4 – 14 Female Thread, 4350 psi psi, 3/4 in Body Size, Buna-N Seal
MI ITEM #06972470
MFR #ANV 34 JPT F
Price$58.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FASTER
ANV 34 JPT F

Hydraulic Socket - Steel Body Material, Poppet Valve, 3/4 in BSPT, 3/4 – 14 Female Thread, 4350 psi psi, 3/4 in Body Size, Buna-N Seal
MI ITEM #06972470
MFR #ANV 34 JPT F

Mfr description
ANV34-JPT F 47 IN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$58.54/each

Specifications

Dimensions

  • Actual Thread Size
    3/4 – 14 BSPT
  • Body Size
    3/4 in
  • Force-to-Connect
    34.2 lbs

Details

  • Application
    Hydraulic
  • Body Material
    Steel
  • Burst Pressure
    17405 psi
  • Coupling Component
    Socket
  • Description Keyword
    3/4 in BSPT, 3/4 – 14 Female Thread
  • Flow Rate
    47.55 gpm
  • Hose Connection Type
    Female BSPT
  • Industry/Application
    Agriculture
  • ManufacturerName (description attribute)
    Faster
  • Seal Material
    Buna-N
  • Spillage
    0.27050 fl oz (US)
  • Standard Interchange
    ISO 7241-A
  • Thread Hose I.D. Tube O.D.
    3/4 in
  • Valve Type
    Poppet Valve
  • Working Pressure
    4350 psi
  • Working Pressure Range
    4001 to 5000 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)