Motion
14MGT-8260EL-90

GATES RUBBER CO
14MGT-8260EL-90

PolyChain™GTCarbonExtendedLength Poly Chain Belt - GT, 14 mm Pitch, 8260 mm Pitch Length, 90 mm Width, 590 Teeth, Polyurethane Material
MI ITEM #06972936
MFR #14MGT-8260EL-90
List Price$18,274.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
14MGT-8260EL-90

PolyChain™GTCarbonExtendedLength Poly Chain Belt - GT, 14 mm Pitch, 8260 mm Pitch Length, 90 mm Width, 590 Teeth, Polyurethane Material
MI ITEM #06972936
MFR #14MGT-8260EL-90

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$18,274.99/each for your price

Overview

Mfr description
14MGT-8260EL-90 POLY CHAIN GT CARBON
  • Durable polyurethane construction resists chemicals, oil, pollutants and abrasion
  • Robust carbon tensile cord combines minimal stretch with extraordinary strength and load carrying capacity
  • Nylon tooth facing reduces friction and eliminates the need for lubrication
  • High positioning accuracy, making the belt ideally suited for applications with repetitive movements; length stability due to the use of high modulus tensile members
  • Easy to attach with clamping fixtures; maintenance-free, clean solution for roller chain drive conversion; no lubrication or retensioning required.

Specifications

  • Belt Type
    GT
  • Pitch
    14 mm
  • Overall Length
    8260 mm
  • Overall Width
  • Material
    Polyurethane
  • Number Of Teeth
  • Width
    3.543 in / 90 mm
  • Color
    Black
  • Reinforcing Cord Material
    Carbon
  • Pitch Length
    8260 mm
  • Operating Temperature Range
    -65 to +185 °F
  • Max Operating Temperature
    185 °F
  • Manufacturer Catalog Number
    92682031
  • Manufacturer Upc Number
    770075697114
  • UPC_NO
    770075697114
  • Belt Width
    90 mm
  • Belt/Slab
    Belt
  • Belt Back Side
    Smooth
  • Belt Height
    0.394 in / 10.2 mm
  • Belt Section
    14M
  • Cord Material
    Carbon
  • End Type
    Open End
  • Fabric Type
    Nylon
  • Maximum Temperature
    +185°F / +85 °C
  • Minimum Temperature
    -65°F / -54 °C
  • Sided
    Single Sided
  • Sprocket Compatibility
    Poly Chain GT
  • Standard Width
    YES
  • Static Conductive
    No
  • Tooth Form
    Curvilinear
  • Tooth Height
    0.236 in / 6 mm
  • Additional Details
    Gates Poly Chain GT Carbon belts are renowned for high performance with no maintenance. Now Gates introduces a Poly Chain solution that can handle longer center distances than ever before. The unique manufacturing process allows longer Poly Chain endless belts that deliver high load carrying capabilities. In the past, large and heavy roller chains were the only option for long center distance drives. Now there is an alternative that requires less maintenance and fewer replacements, resulting in less downtime and cleaner operation. The Extended Length process is applied to belt lengths in 14M pitch over 4410 mm.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text