Motion
14ADV-3500-37

GATES RUBBER CO
14ADV-3500-37

PolyChain™ADV Poly Chain Belt - HTD, 14 mm Pitch, 3500 mm Pitch Length, 37 mm Width, 250 Teeth, Polyurethane Material
Mi Item #06973001
MFR #14ADV-3500-37
Price$6,793.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
14ADV-3500-37

PolyChain™ADV Poly Chain Belt - HTD, 14 mm Pitch, 3500 mm Pitch Length, 37 mm Width, 250 Teeth, Polyurethane Material
Mi Item #06973001
MFR #14ADV-3500-37

Mfr description
14ADV-3500-37 POLY CHAIN ADV BELT
  • Durable polyurethane construction resists chemicals, oil, pollutants and abrasion
  • Cutting-edge carbon tensile cord combines minimal stretch with extraordinary strength and load carrying capacity
  • Gates curvilinear tooth profile provides high shear strength and improved load carrying capacity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,793.99/each

Specifications

Dimensions

  • Belt Height
    0.401 in / 10.2 mm
  • Belt Width
    37 mm
  • Overall Length
    3500 mm
  • Overall Width  
    37 mm
  • Pitch
    14 mm
  • Pitch Length
    3500 mm
  • Standard Width
    YES
  • Tooth Height
    0.236 in / 6 mm
  • Width
    1.457 in / 37 mm

Details

  • Additional Details
    Poly Chain® ADV™ is the next step in the Poly Chain GT™ Carbon™ family of high performance synchronous belts. Poly Chain ADV has a distinctive red tooth color and offers a 15% increase in load capacity over current Poly Chain GT Carbon belts. Poly Chain ADV belts are intended to replace Poly Chain GT Carbon belts on drive systems with less than desired performance, where some extra load capacity is needed. Poly Chain ADV belts utilize improved technologies never before seen in power transmission belts, making Gates Poly Chain the most advanced belt in the world.
  • Belt Back Side
    Ribbed
  • Belt Section
    14M
  • Belt Type
    HTD
  • Belt/Slab
    Belt
  • Color
    Red
  • Cord Material
    Carbon
  • End Type
    Endless
  • Fabric Type
    Nylon
  • Manufacturer Catalog Number
    94965250
  • Manufacturer Upc Number
    770075675921
  • Material
    Polyurethane
  • Max Operating Temperature
    185 °F
  • Maximum Temperature
    +185°F / +85 °C
  • Minimum Temperature
    -65°F / -54 °C
  • Number Of Teeth  
    250
  • Operating Temperature Range
    -65 to +185 °F
  • Reinforcing Cord Material
    Carbon
  • Sided
    Single Sided
  • Sprocket Compatibility
    Poly Chain GT
  • Static Conductive
    No
  • Tooth Form
    Curvilinear
  • UPC_NO
    770075675921
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)