Motion
14ADV-1890-90

GATES RUBBER CO
14ADV-1890-90

PolyChain™ADV Poly Chain Belt - GT, 14 mm Pitch, 1890 mm Pitch Length, 90 mm Width, 135 Teeth, Polyurethane Material
MI ITEM #06973043
MFR #14ADV-1890-90
List Price$9,137.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
14ADV-1890-90

PolyChain™ADV Poly Chain Belt - GT, 14 mm Pitch, 1890 mm Pitch Length, 90 mm Width, 135 Teeth, Polyurethane Material
MI ITEM #06973043
MFR #14ADV-1890-90

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9,137.19/each for your price

Overview

Mfr description
14ADV-1890-90 POLY CHAIN ADV BELT
  • Durable polyurethane construction resists chemicals, oil, pollutants and abrasion
  • Cutting-edge carbon tensile cord combines minimal stretch with extraordinary strength and load carrying capacity
  • Gates curvilinear tooth profile provides high shear strength and improved load carrying capacity
  • Distinctive red nylon tooth facing reduces friction and eliminates the need for lubrication that offer 15% higher horsepower rating than industry leading Poly Chain GT Carbon
  • Equivalent capacity to roller chain drives in the same width that offer a maintenance-free, clean solution with no lubrication or retensioning required.

Specifications

  • Belt Type
    GT
  • Pitch
    14 mm
  • Overall Length
    1890 mm
  • Overall Width
  • Material
    Polyurethane
  • Number Of Teeth
  • Width
    3.543 in / 90 mm
  • Color
    Red
  • Reinforcing Cord Material
    Carbon
  • Pitch Length
    1890 mm
  • Operating Temperature Range
    -65 to +185 °F
  • Max Operating Temperature
    185 °F
  • Manufacturer Catalog Number
    94967135
  • Manufacturer Upc Number
    770075676959
  • UPC_NO
    770075676959
  • Belt Width
    90 mm
  • Belt/Slab
    Belt
  • Belt Back Side
    Ribbed
  • Belt Height
    0.401 in / 10.2 mm
  • Belt Section
    14M
  • Cord Material
    Carbon
  • End Type
    Endless
  • Fabric Type
    Nylon
  • Maximum Temperature
    +185°F / +85 °C
  • Minimum Temperature
    -65°F / -54 °C
  • Sided
    Single Sided
  • Sprocket Compatibility
    Poly Chain GT
  • Standard Width
    YES
  • Static Conductive
    No
  • Tooth Form
    Curvilinear
  • Tooth Height
    0.236 in / 6 mm
  • Additional Details
    Poly Chain® ADV™ is the next step in the Poly Chain GT™ Carbon™ family of high performance synchronous belts. Poly Chain ADV has a distinctive red tooth color and offers a 15% increase in load capacity over current Poly Chain GT Carbon belts. Poly Chain ADV belts are intended to replace Poly Chain GT Carbon belts on drive systems with less than desired performance, where some extra load capacity is needed. Poly Chain ADV belts utilize improved technologies never before seen in power transmission belts, making Gates Poly Chain the most advanced belt in the world.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text