Motion
02-304079
In Line Check Valve - Pump Flange - Inline Mount, 25 psi Cracking Pressure, 200 gpm Max Flow, 3000 psi Max Operating Pressure
MI ITEM #06973215
MFR #02-304079
Price$1,231.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
In Line Check Valve - Pump Flange - Inline Mount, 25 psi Cracking Pressure, 200 gpm Max Flow, 3000 psi Max Operating Pressure
MI ITEM #06973215
MFR #02-304079

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,231.24/each

Specifications

Dimensions

  • Overall Length
    3.25 in
  • Overall Width
    3.00 in
  • Port 1 Size/Type
    1-1/2 SAE Flange (Code 61)

Details

  • Body Material
    Steel
  • Check Valve Type
    In-line Check Valve
  • Cracking Pressure
    25 psi
  • Manufacturer Catalog
  • Maximum Flow Rate
    200 gpm
  • Maximum Operating Pressure
    3000 psi
  • Mounting Type
    Pump Flange - Inline
  • Seal Material
    Buna-N

Overview

Mfr description
DICPFS-12-25-10 IN-LINE FLANGED CHECK
  • Stability under pressure
  • Minimal maintenance
  • Stop leaks before they start

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought