Motion
02-140411
Right Angle Check Valve - Pump Flange - 90 degrees Mount, 50 psi Cracking Pressure, 100 gpm Max Flow, 4000 psi Max Operating Pressure
Mi Item #06973218
MFR #02-140411
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Right Angle Check Valve - Pump Flange - 90 degrees Mount, 50 psi Cracking Pressure, 100 gpm Max Flow, 4000 psi Max Operating Pressure
Mi Item #06973218
MFR #02-140411

Mfr description
DCPFS-12-50-20 RIGHT ANGLE FLANGED CHECK
  • Stability under pressure
  • Minimal maintenance
  • Stop leaks before they start
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    6.04 in
  • Overall Width
    3.93 in
  • Port 1 Size/Type
    1-1/2 SAE Flange (Code 61)

Details

  • Body Material
    Steel
  • Check Valve Type
    Check valve
  • Cracking Pressure
    50 psi
  • Manufacturer Catalog
  • Maximum Flow Rate
    100 gpm
  • Maximum Operating Pressure
    4000 psi
  • Mounting Type
    Pump Flange - 90 degrees
  • Seal Material
    Buna-N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)